Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Bay Brown
Mfr # 194061011973
Zoro # G0457993
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
- Fabric Material Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061011973
- Zoro # G0457993
- UPC # 194061011973
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 105” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 105 in. |
Details
Item | Patio Umbrella |
Color | Bay Brown |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Fiberglass |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Fiberglass Pole,9 Ft.,Sun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- FIMCO Boom Extension Spring (5019228)
- SPECTRACIDE Weed Killer, 1 gal, Ready-to-Use (HG-96587)
- A & I PRODUCTS Bulk Hose, 2 3/8" ID 53" x2.8" x2.8" (A-HS23753)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Base, Beige (83-OUT5420B)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- March Patio Umbrellas