Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 105" H, Olefin Fabric, Terrace Sequoia
Mfr # 194061012406
Zoro # G0455175
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
- Fabric Material Olefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061012406
- Zoro # G0455175
- UPC # 194061012406
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 105” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Size | 9 ft. |
Height | 105 in. |
Details
Item | Patio Umbrella |
Color | Terrace Sequoia |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Fiberglass |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Fiberglass Pole,9 Ft.,Ole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Ties, 11 ga., 6-1/2", Alum. (328554C)
- SERENELIFE Resistance Band (SLRBGF)
- RUPP MARINE Replacement Spreader Tips - 4 Pack - Black (03-1033-AS)
- MTD Cord-Extension Pwr (929-0071B)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Black and Natural (194061040751)
- SHADE TRENDS Shade Trends UM75-LI-102 7.5 ft. x 8 Rib Premium Market Umbrella; Licorice Frame; Pacific Blue Canopy (UM75-LI-102)
- March Patio Umbrellas