Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Palm
Mfr # 194061007884
Zoro # G0448726
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Palm
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061007884
- Zoro # G0448726
- UPC # 194061007884
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 103" H x 108" W x 108" D |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 103 in. |
Details
Item | Patio Umbrella |
Color | Palm |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROOMERS BEST Groomers Best GBCLAMP Table Works Grooming Arm Clamp (GBCLAMP)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-12X12)
- UNDERHILL Underhill PowerBlast MultiMax Adjustable 3/4" Nozzle (GNA-75)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- HASTINGS HOME Hastings Home Zero Gravity Chairs - Blue, Set of 2 (971219UEO)
- March Patio Furniture