Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Ginkgo
Mfr # 194061006054
Zoro # G0489466
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ginkgo
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061006054
- Zoro # G0489466
- UPC # 194061006054
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 103" H x 108" W x 108" D |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 103 in. |
Details
Item | Patio Umbrella |
Color | Ginkgo |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,Silver Aluminum Pole,9 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 300 lb. (1NWZ1)
- UNION PRODUCTS SWAN PLANTER 16"" (51680)
- STENS Recoil Starter Assembly 150-328 For Stihl 1137 080 2108 (150-328)
- THETFORD Thetford 92905 Porta Potti 260, 320, 550 Models - Water Fill Cap (92905)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Beige (SSUM92-6X10RT00-D2422)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Red (194061000656)
- March Patio Umbrellas