Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terrace Adobe
Mfr # 194061023679
Zoro # G0471162
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terrace Adobe
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061023679
- Zoro # G0471162
- UPC # 194061023679
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 102.4” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Height | 102.5 in. |
Details
Item | Patio Umbrella |
Color | Terrace Adobe |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Description
Patio Umbrella,Gray Aluminum Pole,7-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Pump For Kubota BX1500D, BX1800D RC601-51350, RC601-51352 (1903-3036)
- FISKARS Hedge Shears, 23-1/2 in. L, Hardened Steel (392861-1005)
- BLACKCANYON OUTFITTERS Tumbler with Flip Close Lid, Black, 32oz (BCO32OZB)
- CHAPIN 48Oz Industrial Acetone Hand Sprayer (10027)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- LEISURE SPORTS Leisure Sports Spinning Rod and Reel Starter Kit (959426WHS)
- LIVING ACCENTS 9 ft. Tiltable Sage Market Umbrella (UM90G31OBD-02)
- March Patio Umbrellas