Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Gray White Cabana Stripe
Mfr # 194061040485
Zoro # G0453206
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Autotilt
- Fabric Material Olefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand March
- MFR # 194061040485
- Zoro # G0453206
- UPC # 194061040485
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 102-3/8" H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Height | 102.38 in. |
Details
Item | Patio Umbrella |
Color | Gray White Cabana Stripe |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Description
Patio Umbrella,Champagne Aluminum Frame,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch-Intlk (725-04363)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1620-X-A)
- CORONA TOOLS Pruning Saw, Steel, 14" Blade L, Red Handle (RS16020)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- PURE GARDEN 9-Foot Patio Umbrella, Terracotta (50-LG1052)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061020753)
- March Patio Furniture