Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Purple
Mfr # 194061034613
Zoro # G0465167
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061034613
- Zoro # G0465167
- UPC # 194061034613
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Purple |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, 3" OD (1721134SM)
- JONNY CAT Litter Box Liners Bx/5 (C00154)
- MILWAUKEE TOOL Divider for PACKOUT™ 40QT XL Cooler (48-22-8041)
- MIDWEST CANVAS 18 x 36 Ft. Extra Heavy (MW1836EHVY)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- GAN EDEN 9 ft. Tiltable Navy White Stripe Market Umbrella (GA2513729)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Red (436972RD)
- March Patio Umbrellas