Shop All Paper Towels
Marcal
U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK
Mfr # 6181
Zoro # G6239941
original price:
$25.15
7% off
new price: $23.29
/pk 6, $3.88/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series U-Size-It
- Sheet Width 11 in
- Sheet Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal
- MFR # 6181
- Zoro # G6239941
- UPC # 043032061809
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 5.5" |
Sheet Size | 11 in x 5 3/4 in |
Package Size | 6 |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Product Series | U-Size-It |
Number of Sheets | 140 |
Ply | 2 |
Container Type | Roll |
Material | Paper |
Features | U-Size it—For convenient dispensing with individually wrapped rolls. |
Dirt Types | Dust; Fingerprint; Smudge |
Standards | Green Seal Certified |
Scent | Unscented |
Application | Windows |
Description
Towel,Maxi Roll,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- BRONCO 20 gal Round Trash Can, Black (84102014)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 12 PK (6183)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- MARCAL FOLDED PAPER TOWELS, 1-PLY, 10 1/8in X 12 7/8 in, 16PK (P100N)
- MARCAL C-Fold Paper Towels, White, 2400 PK (MRCP100B)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC6210)
- KIMBERLY-CLARK PROFESSIONAL Premiere Centerpull Paper Towel, 1 Ply, 250 Sheets, White, 4 PK (01320)
- Marcal Paper Towels