Shop All Paper Towels
This Product is Discontinued
Marcal Small Steps
Small Steps Multifold Paper Towel, 1 Ply Ply, 250 Sheets Sheets, White (Discontinued)
Mfr # 0672902
Zoro # G6891853
This Product is Discontinued
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Small Steps
- Number of Sheets 250 Sheets
- Ply 1 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal Small Steps
- MFR # 0672902
- Zoro # G6891853
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Multifold |
Item | Paper Towel |
Color | White |
Product Series | Small Steps |
Number of Sheets | 250 Sheets |
Ply | 1 Ply |
Green Environmental Attribute | 0.6 |
Green Certification or Other Recognition | ECOLOGO |
Fold Type | Multifold |
Material | Paper |
Application | Multipurpose |
Recycled Content | 1 |
Features (Not in FGL) | Fragrance-free, Dye-free, Hypoallergenic, Eco-friendly, Absorbent |
Description
Paper Towel,M-Fold,250 Sheets,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.