Shop All Paper Towels
This Product is Discontinued
Marcal Small Steps
Small Steps C-Fold Paper Towel, 2 Ply Ply, 150 Sheets Sheets, White (Discontinued)
Mfr # 0672402
Zoro # G6891862
This Product is Discontinued
Key Features
- Paper Towel Type C-Fold
- Color White
- Product Series Small Steps
- Sheet Size 10" x 12-1/4"
- Number of Sheets 150 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal Small Steps
- MFR # 0672402
- Zoro # G6891862
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 10" x 12-1/4" |
Paper Towel Width | 10" |
Details
Paper Towel Type | C-Fold |
Item | Paper Towel |
Color | White |
Product Series | Small Steps |
Number of Sheets | 150 Sheets |
Ply | 2 Ply |
Description
Paper Towel,C-Fold,150 Sheet,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.