Shop All Facial Tissues
Marcal Pro
Marcal Pro 2 Ply Facial Tissue, 100 Sheets
Mfr # 2930
Zoro # G6240048
product price: $43.39
/pk 30, $1.45/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Marcal Pro
- Sheet Size 8.5 in x 7.5 in
- Sheet Width 8.5 in
- Sheet Length 7.5"
Product Information
- Brand Marcal Pro
- MFR # 2930
- Zoro # G6240048
- UPC # 043032000297
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.5 in x 7.5 in |
Sheet Width | 8.5 in |
Sheet Length | 7.5" |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Series | Marcal Pro |
Ply | 2 |
Features | Soft, Fragrance-free, Chlorine-free, Lint-free, Absorbent, Dye-free, Hypoallergenic |
Color | White |
Number of Sheets | 100 |
Box Type | Box |
Description
Recycled Facial Tissue,100 Sheet,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF2 (1TZF2)
- KC SCOTT Scott Pro Shop Towels 720 wipers/case, 60 wipers/roll, 12 rolls/case 10.4" L x 11" W, 720PK (WIP32992)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X60, Jumbo Perforated Roll, Hydroknit, 12 1/2 x 13 1/2 in, 1100 Sheets, White (34955)
- WAVEBRAKE Mop Bucket and Wringer, Yellow, Plastic (FG758088YEL)
- MARCAL PRO Tissue, Facial, Fluff Out, 100 30PK (MRC2930CT)
- PUFFS Puffs Pls Lotion 56Ct (037000348641)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- SOLARIS PAPER Pec White 2Ply Livi Cube Facial Tissue 36Pk (11516 (PEC))
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- Marcal Pro Facial Tissues