Shop All Paper Towels
Marcal
Perforated Roll Paper Towels, 2 Ply, 60 Sheets, White, 15 PK
Mfr # 6709
Zoro # G6239880
product price: $31.59
/pk 15, $2.11/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Length 9"
- Sheet Size 11 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal
- MFR # 6709
- Zoro # G6239880
- UPC # 043032067092
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 9" |
Sheet Size | 11 in x 9 in |
Package Size | 6 |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 60 |
Ply | 2 |
Green Environmental Attribute | 0.6 |
Container Type | Roll |
Material | Paper |
Standards | Green Seal Certified |
Application | General Purpose |
Features | Kitchen Towel |
Recycled Content | 1 |
Dirt Types | Dust;Liquid |
Scent | Unscented |
Description
Towel,2-Ply,60 Sheet/Roll,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- ZEP Hardwood and Laminate Cleaner, 1 gal Bottle (ZUHLF128EA)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.7 mil, Black, 100 PK (H8046HBK)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 12 PK (6183)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- MARCAL Premium Recycled Towels, 2-Ply, PK30, 2 Ply, 30 PK (MAC 630)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC6210)
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- MARCAL C-Fold Paper Towels, White, 2400 PK (MRCP100B)
- NORTH AMERICAN PAPER Clasichw Rltowel Kt 800 (899599)
- Marcal Paper Towels