Shop All Paper Towels
Marcal
Paper Towels, White, 15 PK
Mfr # MRC6709
Zoro # G001839750
product price: $31.75
/pk 15, $2.12/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Size 11" x 9"
- Sheets per Roll 60
- Features Absorbent; Hypoallergenic; Perforated; Lint-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal
- MFR # MRC6709
- Zoro # G001839750
- UPC # 43032067092
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 9" |
Details
Item | Paper Towels |
Color | White |
Sheets per Roll | 60 |
Features | Absorbent; Hypoallergenic; Perforated; Lint-free |
Description
Recycled paper towels are Green Seal certified and whitened without chemicals containing chlorine bleach. They have no added dyes or fragrances. Hypoallergenic, quilted towels are virtually lint-free and offer super absorbency and softness. Perforations allow easy tearing of the 60-sheet rolls. Individually wrapped rolls allow flexibility in cleanup and less waste while providing sanitary storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- CLAIRE Gleme Glass Cleaner, 20oz, 12PK (CL050)
- BISSELL CLEAN PAD POWERFRESH 2PK (5938)
- BERRY GLOBAL 50PK 42GAL BLK Cont Bag (1190274)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 12 PK (6183)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (6181)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC6210)
- VIVA Paper Towels, 4 PK (49413)
- Marcal Paper Towels