Shop All Paper Towels
Marcal
Paper Towels, 140 Sheets, White, 12 PK
Mfr # MRC6210
Zoro # G901839706
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Size 11" x 9"
- Number of Sheets 140
- Sheets per Roll 210
- Material Fiber Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcal
- MFR # MRC6210
- Zoro # G901839706
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 9" |
Details
Item | Paper Towels |
Color | White |
Number of Sheets | 140 |
Sheets per Roll | 210 |
Material | Fiber Paper |
Features | Lint-free; Dye-free; Perforated; Hypoallergenic; Fragrance-free; Non-chlorine Bleached |
Description
Recycled towels feature U-Size-It sheets for flexibility and less waste. Each perforated roll is individually wrapped for convenient, sanitary storage. Perforated design lets you create smaller or larger sheets. Green Seal certified towels are whitened without chemicals containing chlorine bleach and have no added dyes or fragrances. Strong towels are virtually lint-free and absorbent so they are great for cleanup jobs. Each roll includes 140 two-ply sheets. Towels are made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Daisy Scent All Purpose Cleaner Liquid Spray 16 oz (11430)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- CRAFTSMAN Wet/Dry Vac Powerhead, 1.75 Peak HP Bucket Vacuum (CMXEVBE17678)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, Gallon Bottle, 4 Bottles - 35300 (COX35300CT)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (6181)
- MARCAL FOLDED PAPER TOWELS, 1-PLY, 10 1/8in X 12 7/8 in, 16PK (P100N)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 12 PK (6183)
- NITTANY PAPER MILLS. C-Fold Paper Towels, 1 Ply, 150 Sheets, White (P100B)
- Marcal Paper Towels