Shop All Paper Towels
Marcal Mfg
100% Premium Recycled Roll Towels, 9in X 11in, 15 Rolls/Case - MRC
Mfr # 6709
Zoro # G308433354
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 in X 11 in
- Number of Sheets 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal Mfg
- MFR # 6709
- Zoro # G308433354
- UPC # 43032067092
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9 in X 11 in |
Details
Item | Paper Towels |
Number of Sheets | 60 |
Description
100% premium recycled roll towels, 9 x 11, 60 sheets/roll, 15/carton economical, absorbent and virtually lint-free, with no chlorine, dyes or fragrances. Towel/wipe type: roll towels; application: general purpose. compliance standards: meets or exceeds all epa procurement guidelines for post-consumer recycled content.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Squeegee, Straight, Aluminum, 30" W (918701)
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W (1102)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- VIKAN Tube and Valve Brush, Medium, 4 3/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53835)
- CASCADES PRO Multifold Paper Towels, White, 16 PK (H170)
- PROCTER & GAMBLE BountyFull 12DoubleRoll (5710)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89490)
- GOJO GOJO Cleaning Towel Paper Towels, White, 2 PK (GOJ629902CT)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 6 PK (26610)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- Marcal Mfg Paper Towels