Shop All Wax, Parchment & Butcher Paper
Marcal
Heavyweight Dry Waxed Paper Sheets, 15 x 15, White, PK2195
Mfr # MCD 1043
Zoro # G4140803
product price: $126.99
/pk 2195, $0.06/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Width 15"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal
- MFR # MCD 1043
- Zoro # G4140803
- UPC # 43032010432
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 15" |
Width | 15" |
Details
Material | Paper |
Description
Marcal® Heavyweight Dry Waxed Paper Sheets, 15 x 15, White, 2195/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Blower Wheel 9-7/8D X 2-1/8W 5/8 (3103902)
- SCOTSMAN Water Pump (12-2586-21)
- AMERICAN DISH SERVICE Contactor Replaces 091-3007 (091-3083)
- SANISERV E Washer Forrear Seal For - Part# Ss107235 (SS107235)
- MARCAL Dry Waxed Paper Flat Sheets, White, PK3000 (MCD 8223)
- HOFFMASTER Basket Liner or Sandwich Wrap, White, 2000PK (110880)
- GEN Butcher Paper, 40 lb, 15" x 900 ft. (15900WB)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- SOUTHWORTH Paper, Parch, 32# Pk (SOUJ988C)
- RITE-WRAP Interfolded Light Weight Dry Waxed Deli Papers 7.5x10.5 Sheets, PK6000 (RW86W)
- HANDY WACKS Handy Wacks 18" x 900 Ft. Bleached Butcher Paper (BU181)
- Marcal Wax, Parchment & Butcher Paper