Shop All Paper Towels
Marcal
Hardwound Paper Towels, White
Mfr # P726N
Zoro # G203879882
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcal
- MFR # P726N
- Zoro # G203879882
- UPC # 78701007260
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Description
Whitened without chemicals, no added dyes or fragrances, hypoallergenic. Strong and absorbent, virtually lint-free. Ideal for hospitality, retail establishments, restaurants and commercial facilities. Fit most standard roll paper towel dispensers.
Features- 100 Percent Recycled Hardwound Roll Paper Towels
- 12 Count
- Color: Natural
- Size: 600 ft.
- Application: General Purpose
- Core Size: 1.9"
- Diameter: 7"
- Length: 600 ft
- Material: Paper
- Number of Plies: 1
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Deck Brush 10" (08760)
- BOSCH Cartridge Filter, Dry, HEPA, 3 gal. (VF320H)
- LIBMAN Libman Commercial Basic Roller Mop Refill - 2017 (2017)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol (96256EA)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- MARCAL Premium Recycled Towels, 2-Ply, PK30, 2 Ply, 30 PK (MAC 630)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- MARCAL C-Fold Paper Towels, White, 2400 PK (MRCP100B)
- SCOTT Paper Towels 90 sheet 1 ply 1 pk (32896)
- Marcal Paper Towels