Shop All Paper Towels
Marcal
Hardwound Paper Towels, Natural
Mfr # P728N
Zoro # G603877808
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcal
- MFR # P728N
- Zoro # G603877808
- UPC # 787010072868
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Description
Features
- Quality and performance in an economically priced hard wound roll.
- Ideal for hospitality, retail establishments, restaurants and commercial facilities.
- Manufactured without chlorine bleaching.
- Towel/Wipe Type - Hard wound
- 6 Rolls per Carton
- Material - Paper
- Color - Natures
- Size - 7.87 x 800 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Select ThruCounter 1500 ml Fragrance Free Green-Certified Handwash Refill for CXM/CXI/CXT Dispensers (8565-04-B4W00LG)
- WEILER 8" Counter Duster, Black Horsehair & Fiber Mix, Fine Brushing (71019)
- LPS Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White (61405)
- LINCOLN ELECTRIC 3x7 BRS Wire Brush (KH582)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 12 PK (6183)
- MARCAL FOLDED PAPER TOWELS, 1-PLY, 10 1/8in X 12 7/8 in, 16PK (P100N)
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- WYPALL Dry Wipes Towels & Wipes, 1100 Sheets, Blue (34965)
- Marcal Paper Towels