Shop All Paper Towels
Marcal
Hardwound Hardwound Roll Towel, White, 6 PK
Mfr # MRCP708B
Zoro # G307199787
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Size 7.87" x 800 ft
- Material Paper
- Features Chlorine-free; Lint-free; Bleach-free; Hypoallergenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcal
- MFR # MRCP708B
- Zoro # G307199787
- UPC # 78701007086
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7.87" x 800 ft |
Details
Paper Towel Type | Hardwound |
Item | Hardwound Roll Towel |
Color | White |
Material | Paper |
Features | Chlorine-free; Lint-free; Bleach-free; Hypoallergenic |
Description
Uniquely designed to fit most universal dispensers, Hardwound Roll Towel is built for hightraffic areas and meets or exceeds EPA Comprehensive Procurement Guidelines for postconsumerrecycled content The 800' length means fewer roll changes and less maintenance The Green Seal certified, sustainable paper towels contain no chlorine bleach so it is better for the environment Virtually lintfree sheets are embossed for added strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA HI-GLOSS HW FLOOR POLISH (WP510051002)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (222242)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 3 PK (26496)
- ETTORE REACH Pole 1 Section 2 Foot (42102)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC6210)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- MARCAL Premium Recycled Towels, 2-Ply, PK30, 2 Ply, 30 PK (MAC 630)
- MARCAL FOLDED PAPER TOWELS, 1-PLY, 10 1/8in X 12 7/8 in, 16PK (P100N)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- SCOTT Essential Center Pull Paper Towels, 1 Ply, 700 Sheets, 700 ft; 12", White, 6 PK (01032)
- Marcal Paper Towels