Marcal

Eco-Pac Interfolded Dry Wax Paper, PK6000 (Discontinued)


Free Shipping & Returns

Key Features

  • Length 12"
  • Width 10.75"
  • Material Paper
  • Weight 32.75 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 12"
Width 10.75"

Details

Item Eco-Pac Interfolded Dry Wax Paper,PK6000
Material Paper
Weight 32.75 lbs

Description

Eco-Pac Interfolded Dry Wax Paper,PK6000, Package Quantity 6000

Restrictions

  • This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.