Shop All Wax, Parchment & Butcher Paper
This Product is Discontinued
Marcal
Eco-Pac Interfolded Dry Wax Paper, PK6000 (Discontinued)
Mfr # MCD 5290
Zoro # G4568807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10.75"
- Width 6"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal
- MFR # MCD 5290
- Zoro # G4568807
- UPC # 143032052903
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 6" |
Details
Item | Eco-Pac Interfolded Dry Wax Paper,PK6000 |
Material | Paper |
Description
Eco-Pac Interfolded Dry Wax Paper,PK6000, Package Quantity 6000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.