Shop All Wax, Parchment & Butcher Paper
Marcal
Dry Waxed Paper Flat Sheets, White, PK3000
Mfr # MCD 8223
Zoro # G4568770
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Width 15"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcal
- MFR # MCD 8223
- Zoro # G4568770
- UPC # 043032082231
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Dry Waxed Paper Flat Sheets,White,PK3000 |
Material | Paper |
Description
Dry Waxed Paper Flat Sheets,White, Package Quantity 3000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUINNESS Guinness 36105 Guinness Gravity Pint Glass (36105)
- NUTRICHEF 12 Sets Glass Container With Blue Lid (NCGLBU)
- ACCUREX Motor, Chikee, S33G182Bb-15 (314955)
- 5280 CULINARY Bbq Rub Rub-A-Dub 8Oz (RUBADUB-CS)
- PATERSON Natural Grease Resistant Food Wrap and Liner, 5000PK (WG01009)
- SOUTHWORTH Paper, Parchment, 24#, Ivory Pk (SOUP984CK)
- SOUTHWORTH Paper, Parch, 32# Pk (SOUJ988C)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Kraft Flat Butcher Paper, PK3750 (BU1212K)
- PARTNERS BRAND Waxed Paper Rolls, 18", Kraft, 1/Roll (WP1830)
- GEN Butcher Paper, 40 lb, 15" x 900 ft. (15900WB)
- DISPENS-A-WAX Dispens-A-Wax Deli Patty Paper 5.5x5.5 White, PK24000 (512)
- Marcal Wax, Parchment & Butcher Paper