Shop All Wax, Parchment & Butcher Paper
Marcal
Deli Wrap Dry Waxed Paper Flat Sheets, 12 x 12, White, PK5000
Mfr # MCD 8222
Zoro # G4140532
product price: $142.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 12"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcal
- MFR # MCD 8222
- Zoro # G4140532
- UPC # 43032082224
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 12" |
Width | 12" |
Details
Material | Paper |
Description
Marcal® Deli Wrap Dry Waxed Paper Flat Sheets, 12 x 12, White, 5000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- DIXIE Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000 (5338CDWR)
- FRYMASTER Knob 1-3/4 D, Pointer (810-0387)
- TRUE R290 Service Kit Hc2 W/O Refrigerant, #992987 (992987)
- MARCAL Dry Waxed Paper Flat Sheets, White, PK3000 (MCD 8223)
- HANDY WACKS Handy Wacks Interfolded 6X10.75 Bakery Wax, PK10000 (T-6P)
- SOUTHWORTH Paper, Parchment, 24#, Ivory Pk (SOUP984CK)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Kraft Flat Butcher Paper, PK3750 (BU1212K)
- RITE-WRAP Interfolded Light Weight Dry Waxed Deli Papers 7.5x10.5 Sheets, PK6000 (RW86W)
- SOUTHWORTH Paper, Parchment, 24#, Blue Pk (SOU964C)
- REYNOLDS 75SQFT Wax Paper (330)
- Marcal Wax, Parchment & Butcher Paper