Shop All Pneumatic Wheels
Marathon
Yard Rover, Pneumatic Tire, Wheelbarrow
Mfr # 70007
Zoro # G3879458
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon
- MFR # 70007
- Zoro # G3879458
- Country of Origin China
- Category Pneumatic Wheels
Details
Item | Yard Rover, Pneumatic Tire, Wheelbarrow |
Description
Yard Rover, Pneumatic Tire, Wheelbarrow
Load Capacity 300 lbs
Width of Tray 27.5"
Length of Tray 36"
Tray Size 5 cub.
Weight 29 lbs
Load Capacity 300 lbs
Width of Tray 27.5"
Length of Tray 36"
Tray Size 5 cub.
Weight 29 lbs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- MARATHON Universal Fit Flat Free Wheelbarrow Tire (00265)
- MARATHON Universal Fit Flat Free Tire Handtrck (00210)
- MARATHON Sawtooth Pneu Air Filed Tire 4.10-4, PK2 (02310)
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 6 C, 5/8 (20001)
- MARATHON Turf Pneu Air Filled 13X5.00-6, 3 C, 3/4 (20336)
- MARATHON Smooth Flat Free 11X4.00-5Lp, 5 C, 3/4 (01410P)
- ZORO SELECT Solid Rubber Wheel, 440 lb. Load, Ribbed (VW 260/20K)
- Marathon Caster Wheels