Shop All DC Washdown Motors
Marathon Motors
Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm
Mfr # 184TTWW6027
Zoro # G5503364
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase 3
- HP 5
- RPM Range 1701-1800
- Voltage 208-230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 184TTWW6027
- Zoro # G5503364
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 13/16 in |
Length Less Shaft | 12 1/8 in |
Body Dia. | 8 3/8 in |
Overall Length | 14 15/16 in |
Shaft Dia. | 1 1/8 in |
Description
Washdown Motor, 3 Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1760, Voltage 208-230/460, Full Load Amps 13.7-12.6/6.3, 184T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT124)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15851)
- STAR ASIA Keyless Chuck Adaptor (16207)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-372-8FO)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1725rpm (056C17W15326)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- LEESON Washdown Motor, 5 HP, 184TC Frame, 60/50 Hz (132440.00)
- LEESON Washdown Motor, 1/2 HP, 1725 rpm, 115/230V (112431.00)
- Marathon Motors DC Motors