Shop All Vector Motors
Marathon Motors
Vector Motor, 3-Phase, 3HP, 230/460V
Mfr # 182THTS8028
Zoro # G5524285
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3
- Nameplate RPM 1,760
- Speed Range 2,000:1
- Max. Speed 5,400 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 182THTS8028
- Zoro # G5524285
- Country of Origin United States
- Category Vector Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 5/8 in |
Overall Length | 16 11/16 in |
Encoder Shaft Dimensions | 5/8 in x 1 3/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.0/4.0 A, 182TC Frame, Max. Speed 5,400 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (BX84)
- BANDO Xl Timing Belt, 50Xl075G (50XL075G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- CONRADER Pressure Relief Valve, Brass Ball (5713G-CE-125)
- MARATHON MOTORS Vector Motor, 1.0 lb-ft, 1/3 HP, 230 V (056H17T2013)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 2 HP, 230/460 V (145THFR5329)
- MARATHON MOTORS Vector Motor, 1/4 HP, .76 ft.-lb., 230V (056H17T2012)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V (145THTR5329)
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- MARATHON MOTORS Vector Motor, 1/4 HP, .75 lb-ft, 230/460V (056H17T2001)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- Marathon Motors Definite Purpose Motors