Shop All Belt Drive Motors
This Product is Discontinued
Marathon Motors
Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115 Voltage, 1725 Nameplate RPM, No. of Speeds: 1 (Discontinued)
Mfr # 056S17D2062
Zoro # G0385631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- No. of Speeds 1
- RPM Range 1701-1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056S17D2062
- Zoro # G0385631
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 10 1/2 in |
Body Dia. | 5 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 9 7/8 in |
Length Less Shaft | 8 1/2 in |
Bolt Circle Dia. | 5-1/8" |
Stud Size | 7-7/16" |
Lead Length | 6" |
Description
Belt Drive Motor, 1 Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115, 7.8 Full Load Amps, 56 Frame, 60 Hz, Motor Service Factor 1.0, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 9 7/8 in, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.