Shop All Hazardous Location Motors
Marathon Motors
Severe Duty Explosion Proof
Mfr # 5K49MN6382
Zoro # G911935603
product price: $1,337.99
/ea
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5K49MN6382
- Zoro # G911935603
- UPC # 722856068361
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 13 15/16 in |
Shaft Length | 2 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 15/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1145, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.6 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 3-9/16" To 4-1/2", Sae 64, 10PK (B64HS)
- SPEEDAIRE Muffler, Exhaust, 1" NPT, 1-5/16" Hex (6F601)
- PRIMEFIT 1/4" x 50Ft Braided Polyurethane Air Hose (PU140502-B)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414PS-B25-P)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B (256TTGCD6526)
- MARATHON MOTORS Hzrdus Loc Mtr, SplitPhase, TEFC, 1/3HP, T3B (056S17G15501)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15550)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G5328)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15523)
- MARATHON MOTORS HazLoc, 1/2 HP, 1725 RPM, 208-230/460V (056T17G5312)
- Marathon Motors Definite Purpose Motors