Shop All Hazardous Location Motors
Marathon Motors
Severe Duty Explosion Proof
Mfr # 056C17G15555
Zoro # G911935610
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 056C17G15555
- Zoro # G911935610
- UPC # 722856065629
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 7/16 in |
Length Less Shaft | 11 9/16 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.3 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/3 HP, T3B (056T11G15515)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15612)
- MARATHON MOTORS HazLoc, 1/2 HP, 1725 RPM, 208-230/460V (056T17G5312)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/3HP (056C17G5320)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15526)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15608)
- Marathon Motors Definite Purpose Motors