Shop All Carbonator Pump Motors
This Product is Discontinued
Marathon Motors
Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (Discontinued)
Mfr # 5KH32GNB814X
Zoro # G2195575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 1,725
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH32GNB814X
- Zoro # G2195575
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1/4 in |
Overall Length | 7 11/16 in |
Length Less Shaft | 7 1/2 in |
Height | 5 13/16 in |
Body Dia. | 5.6 in |
Shaft Dia. (In.) | 5/8 |
Description
Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 5.6-5.5/2.8-2.7, Height 5 13/16 in, HP 1/3, Ins. Class B, Length Less Shaft 7 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.