Shop All Close-Coupled Pump Motors
Marathon Motors
Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y
Mfr # 5KH32FN5586X
Zoro # G3030894
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/3
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH32FN5586X
- Zoro # G3030894
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 1/4 in |
Overall Length | 7 11/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 1/2 in |
Height | 5 13/16 in |
Body Dia. | 5.6 in |
Shaft Dia. (In.) | 1/2 |
Description
Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 5.6, Height 5 13/16 in, HP 1/3, Ins. Class B, Length Less Shaft 7 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1020 (WB1020)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- MARATHON MOTORS Pump Motor, 1-Ph, 5 HP, 3400-3600,184JM (184TBFW7315)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 3 HP (182TTDBD6032)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (184TTDBD6007)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32ENA443X)
- MARATHON MOTORS Close-Coupled Pump Motor, 4.8/2.4A (145TTFR16036)
- MARATHON MOTORS Pump Motor, Split Ph, 1/2 HP, 1725,115V, 48Y (5KH36MNB637X)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- Marathon Motors Close-Coupled Pump Motors