Shop All Car Wash Motors
This Product is Discontinued
Marathon Motors
Pump Motor, 3-Ph, 3/4 HP, 1725,230/460, 56C (Discontinued)
Mfr # 5K49MN4620
Zoro # G0529277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3/4
- Nameplate RPM 1,725
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5K49MN4620
- Zoro # G0529277
- Country of Origin United States
- Category Car Wash Motors
Dimensions
Shaft Length | 2 1/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 11 11/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Severe Duty Motor, Body Dia. 6.5 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Gray Epoxy Paint, Frame 56C, Hz 60 Hz, Full Load Amps 3.0/1.50, HP 3/4, Ins. Class F, Length Less Shaft 9 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Car Wash, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.