Shop All Water Well & Jet Pump Motors
This Product is Discontinued
Marathon Motors
Mtr, 3 Ph, 2 HP, 3450,208-230/460V, 56J, ODP (Discontinued)
Mfr # 5K49NN2178
Zoro # G0358206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Service Factor 1.2
- Nominal Efficiency 80 %
- Motor Shaft Design Threaded
- Overall Length 11 13/16 in
- Shaft Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5K49NN2178
- Zoro # G0358206
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 11 13/16 in |
Shaft Length | 2 3/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.4 in |
Height | 6 7/16 in |
Length Less Shaft | 9 7/16 in |
Bolt Circle Dia. | 2 15/16 in |
Description
General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 6.0-6.0/3.0, Height 6 7/16 in, HP 2, Includes Shaft Slinger and Gasketed Conduit Box, Ins. Class B, Length Less Shaft 9 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.