Shop All Water Well & Jet Pump Motors
Marathon Motors
Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP
Mfr # 5KH39EN2887X
Zoro # G2825611
original price:
$130.94
20% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/3
- Full Load Amps 6.2
- Overall Length 11 9/16 in
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH39EN2887X
- Zoro # G2825611
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 11 9/16 in |
Shaft Length | 2 3/8 in |
Body Dia. | 6 in |
Shaft Dia. | 5/8 in |
Lead Length | 4 in, 6 in |
Bolt Circle Dia. | 4 1/2 in |
Length Less Shaft | 9 1/8 in |
Description
Jet Pump Motor, Body Dia. 6 in, Bolt Circle Dia. 4 1/2 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 6.2, HP 1/3, Ins. Class B, Lead Length 4 in, 6 in, Length Less Shaft 9 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-41100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41100 (41100)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- CHAMPION PNEUMATIC Governor Cover Assembly Kit (ZRE10100A)
- MARATHON MOTORS Mtr, 3 Ph, 1/2hp, 1725,208-230/460, 56J, TEFC (5K42HN4133)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56C, ODP (5KH39EN2552X)
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/230, 56J, ODP (5KC39RN45X)
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 2 HP, 5.0/2.5A (056T34F15592)
- BALDOR-RELIANCE Jet Pump AC Motor, 3 HP, 3450 rpm, 3PH (EJM3559)
- Marathon Motors Water Well & Jet Pump Motors