Shop All 3-Phase AC Motors
Marathon Motors
Motor, OPEN, 48Y, 1/60/115, 1/3,1725
Mfr # 5KH39QN5514T
Zoro # G1964398
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Enclosed
- Motor Mounting Type Resilient Base
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH39QN5514T
- Zoro # G1964398
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 1/2 in |
Body Dia. | 5 9/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 11/16 in |
Overall Length | 8 15/16 in |
Description
Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 6.6 A Full Load Amps, 48Y Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 158 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG100A10A, Suction, 10 micron (ZX-CSG100A10A)
- GLOBAL G2SC-237-SS Two-Piece Clamping Collar (G2SC-237-SS)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012 1 IN)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- MARATHON MOTORS 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (213TTFCD6550)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM4109T, 40HP, 3530RPM, 3PH, 60HZ, 324JM, 1058M, TEFC, F (EJMM4109T)
- Marathon Motors General Purpose AC Motors