Shop All 3-Phase AC Motors
Marathon Motors
Motor, General Application, Sngle, 1 1/2 HP
Mfr # 110094.00
Zoro # G011420221
Free Shipping & Returns
$545.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 110094.00
- Zoro # G011420221
- UPC # 691720007839
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 9/16 in |
Overall Length | 12 1/2 in |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 17.0/9.0-8.5 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2565-V2A)
- DAYTON High Speed Sub Assembly (P146-020-0750)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- INGERSOLL-RAND Grease, for Impact Tools, 1 LB (105-1LB)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 2 HP, 145T Frame, 460V AC Voltage, 1,740 Nameplate RPM (145TTTN16629)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6028)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6026)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH67)
- Marathon Motors 3-Phase AC Motors