Shop All 3-Phase AC Motors
Marathon Motors
Motor, General Application, Single, 1/3 HP
Mfr # E100006.00
Zoro # G711420125
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # E100006.00
- Zoro # G711420125
- UPC # 691720000717
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 9 1/8 in |
Shaft Length | 1 7/8 in |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S30-2P)
- COILHOSE PNEUMATICS Hose Cutter Red (CO PXC098R)
- NSK NSK 6006ZZ C3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZZ C3)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (324TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 30 HP, 286TS Frame, 460V AC Voltage, 3,550 Nameplate RPM (286TSTFCD6501)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- Marathon Motors 3-Phase AC Motors