Shop All 3-Phase AC Motors
Marathon Motors
Motor, General Application, 3 Phase, 3/4 HP
Mfr # E110028.00
Zoro # G011420320
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # E110028.00
- Zoro # G011420320
- UPC # 691720041789
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 5/8 in |
Overall Length | 11 7/8 in |
Shaft Length | 1 7/8 in |
Description
Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX730 Cogged V-Belt, 73" Outside Length, 5/8" Top Width, 1 Ribs (2L429)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (048T17D11009)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- BROOK GD56 3PH 1/4HP 820RPM 208-230/460V-AC AC MOTOR (FA8N.25-2C)
- Marathon Motors 3-Phase AC Motors