Shop All 3-Phase AC Motors
Marathon Motors
Motor, General Application, 3 Phase, 2 HP
Mfr # 121065.00
Zoro # G011420146
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 121065.00
- Zoro # G011420146
- UPC # 691720016640
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 11/16 in |
Overall Length | 13 15/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 59" (BX59)
- GPI Manual Fuel Pump, 12 V (M-150S-EM)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L050 (124L050G)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- MARATHON MOTORS Marathon Motors, K004A, 1 HP, 1800RPM, 208-230/460V, 3PH, 56 FR, DP (K004A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTDR6002)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFCD6001)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K37MN37)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- Marathon Motors 3-Phase AC Motors