Shop All 3-Phase AC Motors
Marathon Motors
Motor, General Application, 3 Phase, 1.5 HP
Mfr # 122228.00
Zoro # G711420330
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 122228.00
- Zoro # G711420330
- UPC # 691720104156
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 3/16 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 7/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Three Phase TEFC Motors, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.9 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (2408-04)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 8 3V 690 SK (8 3V 690 SK)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2ZNR JEM)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTDR6002)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5327)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6519)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6029)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- Marathon Motors 3-Phase AC Motors