Shop All 3-Phase AC Motors
Marathon Motors
Motor, General App, 3 Phase, 1 1/2 HP
Mfr # H885L
Zoro # G011420313
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 200-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # H885L
- Zoro # G011420313
- UPC # 786674056481
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 13/16 in |
Length Less Shaft | 10 1/2 in |
Shaft Length | 2 5/16 in |
Description
Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 2.8/5.0-5.6 A, 56HZ Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design K, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B511BB553C)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937783Q, Return Line, 10 micron, Inside-Out (MF0063455)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 200V AC Voltage, 1,760 Nameplate RPM (182TTDBD6039)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6519)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN73)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- Marathon Motors 3-Phase AC Motors