Shop All Water Well & Jet Pump Motors
This Product is Discontinued
Marathon Motors
Motor, Cap Start, 1.5 HP, 115/208-230V, 56J (Discontinued)
Mfr # 056B34D2033
Zoro # G5528993
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Dia. 5.66 in
- Motor Thermal Protection Auto
- Voltage 115/208-230
- Overall Length 12 7/16 in
- Nameplate RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056B34D2033
- Zoro # G5528993
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 5.66 in |
Overall Length | 12 7/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 9/16 in |
Description
Jet Pump Motor, Capacitor-Start, 1-1/2 HP, Nameplate RPM 3450, Voltage 115/208-230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 13.4/7.4-6.7, 60 Hz, Motor Mounting Type Face/Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.30, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 12 7/16 in, Shaft Dia. 5/8 in, Shaft Length 2 9/16 in, Includes Shaft Slinger, Drip Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.