Shop All Capacitor Start AC Motors
Marathon Motors
Motor, 1/4 Hp 2Spd 1140/1725 230V W/ Cs
Mfr # 5KH49PN0849S
Zoro # G0123363
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Resilient Base
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH49PN0849S
- Zoro # G0123363
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Resilient Base |
HP | 1/4 |
RPM Range | 1,701-1,800 |
Voltage | 230V AC |
Frame | 56Z |
Motor Thermal Protection | Auto |
Motor Service Factor | 1 |
No. of Speeds | 1 |
Voltage Compatibility | 208-230V AC |
Motor Application | General Application |
Nameplate RPM | 1,725/1,140 |
Motor Shaft Rotation | CW/CCW |
Motor Design | 3-Phase |
Full Load Amps | 3.5-3.4/2.2-2.1 A |
Phase | Single |
Includes | Case |
Description
General Purpose Motor, Single Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3.5-3.4/2.2-2.1 A, 56Z Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Resilient Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X16X16)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0093)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC46LN0254X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (056C11F5303)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5339)
- Marathon Motors Capacitor Start AC Motors