Shop All 3-Phase AC Motors
Marathon Motors
Marathon Motors, K004A, 1 HP, 1800RPM, 208-230/460V, 3PH, 56 FR, DP
Mfr # K004A
Zoro # G504934082
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # K004A
- Zoro # G504934082
- UPC # 722856117489
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Marathon motors, k004a, 1 hp, 1800rpm, 208-230/460v, 3ph, 56 fr, dp marathon's three phase extensive line of general purpose motors are available in odp and tefc construction, foot mounted and footless. Horsepower sizes available from stock range from 1/12 hp through 1500 hp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- WESTWARD Taper Tap, Alloy Steel M6x1.0 (CCT1060-160)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6132)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6004)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,766 Nameplate RPM (213TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6029)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- MARATHON MOTORS 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (326TTDBD6026)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3556)
- Marathon Motors 3-Phase AC Motors