Shop All Capacitor Start AC Motors
Marathon Motors
Marathon Motors, G574, 056B17F5305, 1 1/2HP-1HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC
Mfr # G574
Zoro # G804936052
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # G574
- Zoro # G804936052
- UPC # 722856009494
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Marathon motors, g574, 056b17f5305, 1 1/2hp-1hp, 1800rpm, 115/208-230v, 1ph, 56hc fr, tefc marathon's single phase extensive line of general purpose motors are available in odp and tefc construction, foot mounted and footless. Horsepower sizes available from stock range from 1/12 hp through 15 hp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- CONTINENTAL CONTITECH BX46 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (BX46)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 9 mm x OD 26 mmx W 8 mm, PK 2 (SE 629-2RS)
- GATES Hydraulic Adapter-Metric Conversion, G63120-2208 (G63120-2208)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC32GN25)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5KC39QN3220X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56Z Frame, 1,725 Nameplate RPM (056C17D2099)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0066)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26X)
- LEESON Motor, NEMA 4 VECTOR 1HP 4.2AMPS.230V 1PH (174656.00)
- Marathon Motors Capacitor Start AC Motors