Shop All Capacitor Start AC Motors
Marathon Motors
Marathon Motors, G095, 056C17D2010, 1/3HP, 1800RPM, 115/208-230V, 1PH, 56 FR, DP
Mfr # G095
Zoro # G204936133
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # G095
- Zoro # G204936133
- UPC # 722856006592
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Marathon motors, g095, 056c17d2010, 1/3hp, 1800rpm, 115/208-230v, 1ph, 56 fr, dp marathon's single phase extensive line of general purpose motors are available in odp and tefc construction, foot mounted and footless. Horsepower sizes available from stock range from 1/12 hp through 15 hp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End (FM42)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm (14)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- MCGILL CF Series (CF1/2NS)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2074)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (056B17D5331)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2072)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5340)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- Marathon Motors Capacitor Start AC Motors