Shop All Vector Motors
Marathon Motors
Marathon Motors F103, 3/4HP, 115/208-230V, 1800RPM, 1PH, TEFC, 56 FR
Mfr # F103
Zoro # G204926493
product price: $410.99
/ea
Free Shipping & Returns
$410.99
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
- Brand Marathon Motors
- MFR # F103
- Zoro # G204926493
- UPC # 722856027771
- Country of Origin United States
- Category Vector Motors
Description
Marathon motors f103 these motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.
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
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR03830-50)
- BANDO H Timing Belt, 640H200G (640H200G)
- MARATHON MOTORS Vector Motor, 3/4 HP, 2.28 ft-lb., 230/460V (056H17F2018)
- MARATHON MOTORS Vector Motor, 1.52 lb-ft, 1/2 HP, 230/460 V (056H17E5303)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17F2021)
- MARATHON MOTORS Vector Motor, 9.0 lb-ft, 3 HP, 230/460 V (182THTY7726)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.5 ft.-lb., 230V (056H17T2016)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1/3 HP, 1725 RPM, 230/460V, ODP, 48 Frame (K527A)
- MARATHON MOTORS Vector Motor, 1.0 lb-ft, 1/3 HP, 230 V (056H17T2013)
- Marathon Motors Definite Purpose Motors