Shop All Permanent Split Capacitor Condenser Fan Motors
Marathon Motors
Marathon Motors Condenser Fan Motor, X501, 3/4HP, 1200 RPM, 200-230/460 V, 3 PH, 56Y FR, OPAO
Mfr # X501
Zoro # G404936964
original price:
$733.98
14% off
new price: $623.99
/ea
Free Shipping & Returns
$623.99
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
- Brand Marathon Motors
- MFR # X501
- Zoro # G404936964
- UPC # 722856038418
- Country of Origin United States
- Category Permanent Split Capacitor Condenser Fan Motors
Description
Marathon motors condenser fan motor, x501, 3/4hp, 1200 rpm, 200-230/460 v, 3 ph, 56y fr, opao direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.
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
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-31)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (048A11O2017)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O169)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- MARATHON MOTORS Marathon Motors Condenser Fan Motor, X502, 1HP, 1200 RPM, 200-230/460 V, 3 PH, 56Y FR, OPAO (X502)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3M221)
- A.O. SMITH Century EM3727F, Condenser Fan, 1/6 HP, 1075 RPM, 208-230V, Totally Enclosed (EM3727F)
- DAYTON Condenser Fan Motor, 1/2 HP, 825 rpm, 60 Hz (4M263)
- Marathon Motors Condenser Fan Motors