Shop All 3-Phase AC Motors
Marathon Motors
Marathon Motors Centrifugal Pump Motor, K217, 1/2HP, 208-230/460V, 3600RPM, 3PH, 56J FR, DP
Mfr # K217
Zoro # G204949973
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # K217
- Zoro # G204949973
- UPC # 722856032348
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Marathon motors centrifugal pump motor, k217, 1/2hp, 208-230/460v, 3600rpm, 3ph, 56j fr, dp marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and p-base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof motors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,765 Nameplate RPM (213TTDBD6039)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (364TTFCD6036)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6028)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (11W368)
- Marathon Motors 3-Phase AC Motors