Shop All Capacitor Start AC Motors
Marathon Motors
Marathon General Purpose Single Phase ODP Motor, 1/3 HP, 1725 RPM, 115/230V, ODP, 56C Frame
Mfr # G230A
Zoro # G404936100
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # G230A
- Zoro # G404936100
- UPC # 722856071170
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Description
Marathon, general purpose single phase odp motor, capacitor start capacitor run, 1/3 hp, 1725 rpm, 1 speed, 115/230v, odp, 3.8/1.9 amp, selective counterclockwise, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 22 # of Teeth (80BS22 X 2 7/16)
- ALEMITE Grease Fttng Zerk, 45 deg, 6mmx1 Tapr Thrd (A2107)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 10 HP, 230/460V AC Voltage, 215T Frame, 1,762 Nameplate RPM (215TTFCD6527)
- MARATHON MOTORS Motor (056B17D2013)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17DRR70023A1)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 115/208-230V AC Voltage, 184T Frame (184TBFW17044)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (056C34F5324)
- MARATHON MOTORS Marathon Motors, G573, 056C17F5323, 1HP-3/4HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC (G573)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009X)
- Marathon Motors Capacitor Start AC Motors